Beli harga gergaji circular di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  2. DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp17.999.900

    DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    The DEWALT DCS575T2 Flexible 60V max 7-1/4inch Circular saw with brake features flexible technology; the world's first battery that automatically changes voltage when you change tools. The flexible battery is backwards compatible with our 20V max tools so you get up to 4x the runtime. (With flexvolt 60V max battery when used with DEWALT 20V max tools.) you can slide the battery into a whole new lineup of 60V max and 120V max tools from DEWALT. It operates with a brushless motor, maximized for Run time and durability - 5800RPM optimized speed for quality cuts with speed. This circular saw offers a 7 ¼” Full size blade for corded capacity, with an electronic brake that stops the blade after the trigger is released. It has a durable high grade aluminum shoe for accurate cuts, along with a versatile bevel cut capacity up to 57 degrees with stops at 22.5 and 45. This unit also has an LED light that provides clear sight to the cutline. It can cut up to 339 cuts per charge in 2x4 using a flexible battery. Specs: depth of cut at 45° 1-5/8inch In, depth of cut at 90° 2-1/4inch In, Capacity at 90° cut 2-1/4inch In. Tool Weight at only 7.6 lbs. Kit includes: (1) DCS575 7-1/4inch (184 mm) Circular saw, (2) 60V max Lithium Ion battery packs, (1) DCB115, (1) DEWALT 7-1/4inch(184mm) diameter saw blade, (1) blade wrench. - Flexible - power of corded. Freedom of cordless. The world's first battery that automatically changes voltage when you change tools - 7-1/4inch full size blade for corded capacity - Electronic brake stops the blade after trigger is released. Max Watts Out 1600 Watts - Bevel cut capacity up to 57 degrees with stops at 22.5 and 45 - Brushless motor is maximized for run time and durability; 5800 RPM for quality cuts with speed - Maximum initial battery voltage (measured without a workload) is 20 volts. Nominal voltage is 18
    atribut:
    • Color: Orange-Black
    • Dimensions (DxWxH) (cm): 30.5x29.5x39.5
    • Batteries: 2 Lithium ion batteries required. (included)
    • Size (inch): 7-1/4
    • Style: Circular Saw w/ 2 battery kit
    • Power Source: Battery Powered
    • Voltage (V): 60
    • Type of Bulb: LED
  3. BOSCH Mata Gergaji Bundar Expert untuk Kayu
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Kayu
    atribut:
    • Hook Angle (°) (α): 15
    • Tooth Shape: ATB
  4. BOSCH Mata Gergaji Bundar Expert untuk Wood Speed
    Mulai

    Rp159.900

    BOSCH Mata Gergaji Bundar Expert untuk Wood Speed
    Deskripsi:
    Circular saw blades for hand-held saws expert for wood speed. For fast cuts in all types of wood
    atribut:
    • Tooth Shape: ATB
  5. RYU Circular Saw Blade (Mata Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

  6. Wipro Circular Saw
    Mulai

    Rp1.199.900

    Wipro Circular Saw
    atribut:
    • Voltage (V): 220
  7. KRISBOW Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    KRISBOW Mesin Gergaji Bundar
    atribut:
    • Blade Size (mm): 185
    • Dimensions (LxWxH) (cm): 35x26x25
    • Input Power (W): 1300
    • Max Cutting Depth 45°(mm): 40
    • Max Cutting Depth 90°(mm): 65
    • No Load Speed (rpm): 5000
  8. DCA Circular Saw
    Mulai

    Rp889.900

  9. BOSCH Mata Gergaji Bundar Optiline untuk Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    BOSCH Mata Gergaji Bundar Optiline untuk Kayu
    Deskripsi:
    Optiline Wood for hand-held circular saws. The precise blade for quality cuts in all types of wood.
    atribut:
    • Cutting Result: Fine Cut
    • Number of Teeth: 20
    • Tooth Shape: ATB
    • Hook Angle (°) (α): 15
    • Relief Angle Degrees W2: 13
    • Bore Size (mm): 15
    • Maximum Rotation Speed (rpm): 18000
    • Part Number: 2 608 643 071
    • Width of Cut (b1)/Base bl. thickness (b2) (mm): 1.1/0.7
  10. HASSTON SUPER Circular Saw
    Mulai

    Rp1.099.900

    HASSTON SUPER Circular Saw
    atribut:
    • Rated Frequency (V): 50/60
    • Rated Voltage (V): 220
  11. Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II
    Mulai

    Rp669.900

    Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II
    atribut:
    • Body Material: Stainless steel
    • Size (cm): 30
  12. Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)
    Mulai

    Rp739.900

    Dongcheng Corded Circular Saw (Mesin Gergaji Bundar)
    atribut:
    • Max. Cutting Angle: 45°
  13. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  14. BITEC Mata Gergaji Bundar Standar untuk Kayu
    Mulai

    Rp51.900

    BITEC Mata Gergaji Bundar Standar untuk Kayu
    atribut:
    • Type/Packing: 1 pc / paper box
  15. Hyundai Mesin Gergaji Bundar
    Mulai

    Rp1.399.900

    Hyundai Mesin Gergaji Bundar
    Deskripsi:
    Hyundai Power Tools range features a variety of models which are designed to make domestic DIY, home improvement and professional-users quick and easy. Built for robust work, with an emphasis on speed and precision, these tools are affordable, easy-to-use
    atribut:
    • Blade Diameter: 185 mm
    • Frequency: 50Hz
    • Max.Free Speed: 5800 r.p.m
    • Maximum Cutting Capacity: 58 mm
    • Rate Voltage: 220-240 V
    • Rated input power: 1450 watt
Daftar Harga harga gergaji circular Terbaru October 2026
BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)Rp1.799.900
DEWALT Cordless Circular Saw Flexvolt (Mesin Gergaji Bundar Baterai)Rp17.999.900
BITEC Mesin Gergaji BundarRp729.900
BOSCH Mata Gergaji Bundar Expert untuk KayuRp159.900
BOSCH Mata Gergaji Bundar Expert untuk Wood SpeedRp159.900
BOSCH Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp3.199.900
RYU Circular Saw Blade (Mata Gergaji Bundar)Rp18.900
Wipro Circular SawRp1.199.900
KRISBOW Mesin Gergaji BundarRp1.699.900
DCA Circular SawRp889.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)